Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB5AG710

  • Zoro # G2363299


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Action
Momentary/Maintained/Momentary
Size
22 mm
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AG710
Zoro #
G2363299
UPC #
03389110135589
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
72 mm

Details

Action
Momentary/Maintained/Momentary
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
Operator Head Material
Metal
Color
Black
Item
Keyed Selector Switch
Bezel Material
Plastic
Position
3
Switch Operation @ Position B
OXOX
Key Removal
Center
Switch Operation @ Position A
XOOX
Bezel Color
Black
Switch Operation @ Position D
No Fourth Position
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Basic Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Key Number
458A
Operator Color
Black
Switch Operation @ Position C
OXXO
Includes
Key
Series
XB5
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Includes Operator Key
Key Included
Key Removal Position
Center
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Operator Head Type
Keyed
Number of Positions
3
Mechanical Durability
1000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK06 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
black key switch
Head Type
standard
Key Withdrawal Position
center
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Product Certifications
UL Listed || DNV || LROS (Lloyds register of shipping) || CSA || GL || BV
Device Short Name
ZB5
Product Or Component Type
head for key selector switch
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
basic element
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Type Of Keylock
key 458A
Operator Position Information
3 positions +/- 45°
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27

Description

Keyed Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 458A, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.