Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 3 Pos, Levr

  • Mfr # ZB4BD5

  • Zoro # G0708382


product price: $24.99
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Momentary
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BD5
Zoro #
G0708382
UPC #
785901354574
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
44 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Momentary/Maintained/Momentary
Cam
No Cam Included
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Chrome Plated Metal
Position
3
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position C
OXXO
IP Rating
IP67, IP69, IP69K
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Key Number
No Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOOX
Series
XB4
Ik Degree Of Protection
IK06 IEC 50102
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Shape Of Signaling Unit Head
round
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
1000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Profile
black standard handle
Operator Position Information
3 positions +/- 45°
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Device Presentation
basic element
Product Or Component Type
head for selector switch
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Product Certifications
UL Listed || GL || DNV || LROS (Lloyds register of shipping) || CSA || BV
Ambient Air Temperature For Operation
-40-70°C
Device Short Name
ZB4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Hazardous Location Specification
Not Rated
Number of Positions
3
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.