Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Levr

  • Mfr # ZB4BD503

  • Zoro # G2363658


product price: $28.95
/ea

Key Features

Action
Momentary/Maintained/Momentary
Size
22 mm
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Lever
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BD503
Zoro #
G2363658
UPC #
785901083221
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
44 mm

Details

Action
Momentary/Maintained/Momentary
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Lever
Cam
No Cam Included
Color
Green
Item
Short-Handled Selector Switch
Bezel Material
Chrome Plated Metal
Switch Operation @ Position C
OXXO
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Bezel Color
Chrome
Switch Operation @ Position B
OXOX
Operator Head Material
Plastic
IP Rating
IP67, IP69, IP69K
Key Removal
No Key
Operator Color
Green
Switch Operation @ Position A
XOOX
Key Number
No Key
Basic Material
Metal
Switch Operation @ Position D
No Fourth Position
Position
3
Series
XB4
Operator Head Color
Green
Number of Positions
3
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
GL || BV || UL Listed || CSA || LROS (Lloyds register of shipping) || DNV
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class I IEC 60536
Device Presentation
basic element
Head Type
standard
Ik Degree Of Protection
IK06 IEC 50102
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Operator Profile
green standard handle
Mechanical Durability
1000000 cycles
Device Short Name
ZB4
Operator Position Information
3 positions +/- 45°
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Product Or Component Type
head for selector switch
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color Green, Key Removal No Key, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.