Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Levr

  • Mfr # ZB5AD501

  • Zoro # G6429315


product price: $30.69
/ea

Key Features

Switch Operation @ Position B
OXOX
Operator Head Material
Plastic
Switch Operation @ Position C
OXXO
Type of Operator
Lever
Key Number
No Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AD501
Zoro #
G6429315
UPC #
785901385844
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
46 mm
Cad Overall Width
29 mm

Details

Switch Operation @ Position B
OXOX
Operator Head Material
Plastic
Switch Operation @ Position C
OXXO
Type of Operator
Lever
Key Number
No Key
Bezel Color
Black
Switch Operation @ Position D
No Fourth Position
Cam
No Cam Included
Basic Material
Plastic
Switch Operation @ Position A
XOOX
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Action
Momentary/Maintained/Momentary
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Key Removal
No Key
Operator Color
White
Item
Short-Handled Selector Switch
Position
3
IP Rating
IP67, IP69, IP69K
Bezel Material
Plastic
Color
White
Series
XB5
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Color
White
Number of Positions
3
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Ambient Air Temperature For Storage
-40-70°C
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Operator Position Information
3 positions +/- 45°
Product Certifications
LROS (Lloyds register of shipping) || BV || DNV || UL Listed || GL || CSA
Shape Of Signaling Unit Head
round
Product Or Component Type
head for selector switch
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
Operator Profile
white standard handle
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Ambient Air Temperature For Operation
-40-70°C
Head Type
standard
Mechanical Durability
1000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK06 IEC 50102
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Device Short Name
ZB5
Overvoltage Category
class II IEC 60536
Nema Degree Of Protection
NEMA 13 || NEMA 4X

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Lever Type of Operator, Operator Color White, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.