Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd

  • Mfr # 9001KS34K1

  • Zoro # G0707953


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Momentary
Cam
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS34K1
Zoro #
G0707953
UPC #
785901913726
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Momentary
Cam
D
Operator Head Material
Metal
Operator Color
Chrome
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
2
Bezel Color
Chrome
Key Removal
Left
IP Rating
IP65
Includes
Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
XO
Switch Operation @ Position A
OX
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Key Number
E10
Series
9001K
Product Or Component Type
head for key selector switch
Device Presentation
basic element
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Short Name
K
Return
right to left
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Operator Profile
black key operated knob, key switch
Operator Position Information
2 positions
Contacts Type And Composition
without contact block
Cam Profile
4
Key Withdrawal Position
left
Number of Positions
2
Operator Head Color
Chrome
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Head Type
Keyed
Switch Function @ 3rd Position
No Third Position
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Includes Operator Key
Key Included
Key Removal Position
Left

Description

Keyed Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Left, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam D, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number E10, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.