Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 30mm, 2 Pos, Levr

  • Mfr # 9001KS11B

  • Zoro # G0729994


product price: $49.95
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Cam
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11B
Zoro #
G0729994
UPC #
785901322832
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Cam
E
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
2
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position C
No Third Position
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
XO
Key Number
No Key
Switch Operation @ Position B
OX
IP Rating
IP66
Series
9001K
Cam Profile
5
Device Presentation
basic element
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Contacts Type And Composition
without contact block
Product Or Component Type
head for selector switch
Operator Profile
standard handle, black standard knob
Cap/Operator Or Lens Colour
black
Operator Position Information
2 positions
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Short Name
K
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Number of Positions
2
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
No Third Position
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4

Description

30mm push button range is robust and offers long term reliability in heavy duty industrial applications and extreme environments. The 9001K operator have a metal operator base and the 9001SK operators have a plastic base. This very broad line of push button operators includes push buttons, emergency stop mushroom head push buttons, selector switches, key operated switches, and operators with potentiometers. Also includes pilot lights (LED, incandescent and neon), joystick controllers, wobble stick operators, and operators with multiple functions. These operators can be purchased as complete operators or as subassemblies that can be assembled by the user to meet specific requirements. The 9001 K metal 30mm push buttons are automatic selfgrounding operators requiring no additional wiring and are ABS Certified. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Contact blocks have terminal screw shipped back out to speed wiring and has a very large variety of accessories. Some operators have super bright LEDs for high visibility. These operators are IP 66, NEMA 4 rated (heavy duty, oil tight, water proof and dust tight without requiring boots). The 9001SK operators are also NEMA 4X corrosion resistant. The 9001K and 9001SK 30mm push button operators conforms to IEC, UL, CSA, EN and NOM standards. They are CE marked. 30mm Push Buttons are used in the automotive, machine tool, crane and hoist, food and beverage, industrial applications, material handling, petrochemical, wastewater treatment, metallurgy and many more industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.