Zoro Homepage

Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd

  • Mfr # 9001KS43K10

  • Zoro # G2222735


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS43K10
Zoro #
G2222735
UPC #
785901913801
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
C
Operator Color
Chrome
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Metal
Bezel Color
Chrome
Key Removal
Any Position
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position B
OOOO
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
OXOX
Includes
Key
Switch Operation @ Position A
XOXO
Key Number
E10
IP Rating
IP66
Series
9001K
Cam Profile
3
Key Withdrawal Position
left, right and center
Contacts Type And Composition
without contact block
Device Presentation
basic element
Operator Position Information
3 positions
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Profile
black key operated knob, key switch
Product Or Component Type
head for key selector switch
Device Short Name
K
Product Certifications
CSA LR24590 class 3211 03 || CE || UL listed file E42259 CCN NKCR
Number of Positions
3
Operator Head Type
Keyed
Includes Operator Key
Key Included
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Key Removal Position
Any Position
Operator Head Color
Black
Hazardous Location Specification
Not Rated

Description

Keyed Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Any Position, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam C, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number E10, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.