Zoro Homepage

Non-Illum Selector Swtch, 30mm, 4 Pos, Keyd

  • Mfr # 9001KS88K14

  • Zoro # G2170944


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained/Maintained
Cam
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS88K14
Zoro #
G2170944
UPC #
785901389699
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained/Maintained
Cam
H
Operator Head Material
Metal
Operator Color
Chrome
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Position
4
Bezel Material
Metal
Key Removal
Any Position
Bezel Color
Chrome
Key Number
E10
Switch Operation @ Position D
OOXO
IP Rating
IP65
Switch Operation @ Position A
XOOO
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position B
OOOOX
Includes
Key
Switch Operation @ Position C
OXOO
Series
9001K
Contacts Type And Composition
without contact block
Operator Profile
1 projecting push-button, key switch
Enclosure Type
dust and oil resistant weatherproof enclosure indoor/outdoor
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Certifications
CE || UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03
Key Withdrawal Position
in any position
Operator Position Information
4 positions
Product Or Component Type
head for key selector switch
Cap/Operator Or Lens Colour
black
Includes Operator Key
Key Included
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Key Removal Position
Any Position
Operator Head Type
Keyed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Positions
4
Operator Illumination
Non-Illuminated

Description

Keyed Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Any Position, Operator Head Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam H, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR, Key Number E10, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.