Zoro Homepage

Non-Illum Selector Swtch, 30mm, 4 Pos, Levr

  • Mfr # 9001KS88B

  • Zoro # G3057117


product price: $49.79
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained/Maintained
Operator Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS88B
Zoro #
G3057117
UPC #
785901322535
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained/Maintained
Operator Head Material
Plastic
Cam
H
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
4
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position A
XOOO
IP Rating
IP66
Switch Operation @ Position D
OOXO
Switch Operation @ Position B
OOOOX
Switch Operation @ Position C
OXOO
Key Number
No Key
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Series
9001K
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Product Or Component Type
head for selector switch
Operator Position Information
4 positions
Cam Profile
8
Operator Profile
standard handle, black standard knob
Device Presentation
basic element
Device Short Name
K
Contacts Type And Composition
without contact block
Cap/Operator Or Lens Colour
black
Product Compatibility
9001KA1 side 1 or 2
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Head Color
Black
Number of Positions
4
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob

Description

Short-Handled Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam H, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.