Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Switch, 2P, Chrome, Cam E

  • Mfr # 9001KS11K3H2

  • Zoro # G6985885


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11K3H2
Zoro #
G6985885
UPC #
785901034896
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained
Contact Form
DPDT
Cam
E
Operator Head Material
Brass
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
2
Key Removal
Left and Right
Bezel Color
Chrome
Switch Operation @ Position B
XOXO
IP Rating
IP65
Includes
Key
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position A
OXOX
Key Number
E10
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Certifications
CE || CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR
Key Withdrawal Position
left and right
Operator Position Information
2 positions
Device Presentation
complete product
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Device Short Name
K
Operator Profile
key switch, black key operated knob
Cam Profile
5
Product Or Component Type
selector switch
Contacts Type And Composition
2 C/O
Operator Head Type
Keyed
Switch Function @ 1st Position
Off
Switch Function @ 4th Position
No Fourth Position
Contact Block Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Head Color
Black
Key Removal Position
Any Position
Number of Positions
2
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Includes Operator Key
Key Included
Switch Function @ 2nd Position
On
Switch Function @ 3rd Position
No Third Position

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, DPDT Contact Form, Type of Operator Keyed, Color Chrome, Left and Right Key Removal, Operator Head Material Brass, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam E, Switch Operation @ Position A OXOX, Switch Operation @ Position B XOXO, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.