Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr

  • Mfr # ZB4BJ3

  • Zoro # G2548761


product price: $25.45
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BJ3
Zoro #
G2548761
UPC #
785901354635
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Cad Overall Height
38 mm
Mounting Diameter
22 mm
Cad Overall Depth
44 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Chrome Plated Metal
Key Removal
No Key
Bezel Color
Chrome
Key Number
No Key
Switch Operation @ Position B
OXOX
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Switch Operation @ Position C
OXXO
IP Rating
IP67, IP69, IP69K
Switch Operation @ Position A
XOOX
Switch Operation @ Position D
No Fourth Position
Series
XB4
Operator Additional Information
non padlockable
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
basic element
Device Short Name
ZB4
Mechanical Durability
1000000 cycles
Head Type
standard
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
head for selector switch
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK06 IEC 50102
Operator Position Information
3 positions +/- 45°
Shape Of Signaling Unit Head
round
Product Certifications
LROS (Lloyds register of shipping) || GL || CSA || DNV || BV || UL Listed
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Operator Profile
black long handle
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Long-Handled Knob
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Positions
3

Description

Long-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.