UL || LROS (Lloyds register of shipping) || BV || CSA || DNV || GL
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Signaling Unit Head
round
Contacts Type And Composition
2 NO
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Contacts Usage
standard contacts
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Overvoltage Category
class I IEC 60536
Product Or Component Type
selector switch
Operator Profile
black standard handle
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Nema Degree Of Protection
NEMA 13 || NEMA 4X
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Positive Opening
without
Operator Position Information
3 positions +/- 45°
Terminals Description Iso N°1
(13-14)NO || (23-24)NO
Head Type
standard
Contacts Material
silver alloy (Ag/Ni)
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Fixing Collar Material
zamak
Device Short Name
XB4
Ip Degree Of Protection
IP69 || IP69K || IP67 IEC 60529
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Rated Insulation Voltage
600 V 3)IEC 60947-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Terminals Description ISO n°1
(13-14)NO; (23-24)NO
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Contact Block Material
Metal
Switch Function @ 1st Position
Momentary
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
Momentary
Operator Head Color
Black
Description
Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A XO, Switch Operation @ Position B OO