Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr

  • Mfr # 9001KS11FB

  • Zoro # G7593266


product price: $49.79
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Maintained
Cam
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11FB
Zoro #
G7593266
UPC #
785901322900
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Long-Handled Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Action
Maintained/Maintained
Cam
E
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
2
Key Removal
No Key
Bezel Color
Chrome
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Switch Operation @ Position D
No Fourth Position
Key Number
No Key
Switch Operation @ Position B
OX
Switch Operation @ Position A
XO
Switch Operation @ Position C
No Third Position
IP Rating
IP66
Series
9001K
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
basic element
Operator Profile
long handle, black long handle
Product Certifications
NEMA || UL 508
Cam Profile
5
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Product Compatibility
9001KA2 side 1 or 2
Cap/Operator Or Lens Colour
black
Contacts Type And Composition
without contact block
Shock Resistance
50 gn IEC 60068-2-27
Mechanical Durability
500000 cycles
Product Or Component Type
head for selector switch
Device Short Name
9001K
Overvoltage Category
class II IEC 61140
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
octagonal
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TC
Operator Position Information
2 positions
Hazardous Location Specification
Not Rated
Operator Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 3rd Position
No Third Position
Operator Head Type
Long-Handled Knob
Operator Illumination
Non-Illuminated
Number of Positions
2

Description

Long-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam E, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.