Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever

  • Mfr # 9001KS11B 9001KA1

  • Zoro # G2681603


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Size
30mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11B 9001KA1
Zoro #
G2681603
UPC #
094701208148
Country of Origin
Mexico

Dimensions

Size
30mm
Overall Width
0.97 in, 1.69 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Height
1.59 in, 1.74 in
Overall Depth
1.12 in, 2.18 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
Cam
C
Operator Head Material
Metal
Color
Black
NEMA Rating
4, 13
Position
2
Bezel Material
Metal
Key Removal
No Key
Bezel Color
Black
IP Rating
IP20
Switch Operation @ Position A
OX
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
XO
NEMA Contact Rating Designation
Not Rated
Contact Rating
10A @ 600V AC
Switch Operation @ Position D
No Fourth Position
Standards
CE, CSA C22.2 No.14, CSA LR24590 Class 3211 03, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, UL E42259 CCN NKCR
DC Contact Rating
0.55 A @ 125 V
AC Contact Rating
10 A @ 600 V, 3 A @ 240 V
Series
9001K
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Contact Block Material
Metal
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
No Third Position
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
On
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
On
Operator Head Color
Black
Operator Illumination
Non-Illuminated
Number of Positions
2

Description

Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation Not Rated, NEMA Rating 4, 13, IP Rating IP20, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B XO, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.