Zoro Homepage

Non-Illum Selectr Swtch, 30mm, 3 Pos

  • Mfr # 9001KS43

  • Zoro # G3457036


product price: $44.45
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Operator Not Included
Action
Maintained/Maintained/Maintained
Cam
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS43
Zoro #
G3457036
UPC #
785901322627
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Description

Selector Switch Head, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam C, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.