Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos

  • Mfr # 9001KS56

  • Zoro # G0937483


product price: $73.55
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Operator Not Included
Action
Momentary/Maintained/Momentary
Cam
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS56
Zoro #
G0937483
UPC #
785901322771
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch Head
Basic Material
Metal
Type of Operator
Operator Not Included
Action
Momentary/Maintained/Momentary
Cam
F
Operator Color
No Operator
Color
No Operator
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
3
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Key Number
No Key
IP Rating
IP65
Switch Operation @ Position B
OOXO
Switch Operation @ Position C
OXOX
Switch Operation @ Position A
XOOO
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Series
9001K
Cap/Operator Or Lens Colour
without cap
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Certifications
CE || CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR
Operator Profile
without handle, 1 projecting push-button
Product Or Component Type
head for selector switch
Operator Position Information
3 positions
Enclosure Type
dust and oil resistant weatherproof enclosure indoor/outdoor
Device Short Name
K
Contacts Type And Composition
without contact block
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Operator Head Type
No Head Included
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4

Description

Selector Switch Head, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Operator Not Included Type of Operator, Operator Color No Operator, Key Removal No Key, Operator Head Material Not Applicable, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam F, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.