Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

  • Mfr # 9001KS44BH1

  • Zoro # G2540745


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS44BH1
Zoro #
G2540745
UPC #
-
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
SPDT
Operator Head Material
Polycarbonate
Cam
D
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
3
Bezel Color
Chrome
Key Removal
No Key
Switch Operation @ Position C
OX
IP Rating
IP65
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position B
XO
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
OO
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
Operator Profile
standard handle, black standard knob
Device Short Name
K
Cap/Operator Or Lens Colour
black
Cam Profile
4
Product Or Component Type
selector switch
Device Presentation
complete product
Contacts Type And Composition
1 C/O
Operator Position Information
3 positions
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03 || CE
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Head Color
Black
Switch Function @ 1st Position
On
Switch Function @ 2nd Position
Off
Contact Block Material
Metal
Operator Illumination
Non-Illuminated

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, SPDT Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam D, Switch Operation @ Position A OO, Switch Operation @ Position B XO, Switch Operation @ Position C OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.