Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

  • Mfr # 9001SKS46BH13

  • Zoro # G7077113


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKS46BH13
Zoro #
G7077113
UPC #
785901043850
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
SPDT
Cam
F
Operator Head Material
Polycarbonate
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Plastic
Key Removal
No Key
Bezel Color
Chrome
IP Rating
IP66
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position A
OX
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
XO
Contact Rating
10A @ 600V AC
Switch Operation @ Position B
OO
NEMA Contact Rating Designation
A600/Q600
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Device Short Name
9001SK
Product Or Component Type
selector switch
Electrical Shock Protection Class
class II IEC 61140
Contacts Type And Composition
1 C/O
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Protective Treatment
TC
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03 || CE
Ip Degree Of Protection
IP66 IEC 60529
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Operator Position Information
3 positions
Device Presentation
complete product
Operator Head Color
Black
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Switch Function @ 1st Position
On
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 3rd Position
On
Operator Head Type
Short-Handled Knob
Number of Positions
3
Contact Block Material
Plastic
Operator Illumination
Non-Illuminated

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, SPDT Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Plastic, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Cam F, Switch Operation @ Position A OX, Switch Operation @ Position B OO, Switch Operation @ Position C XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.