Zoro Homepage

Non-Illum Selectr Swtch, Cam C, Maintained

  • Mfr # 9001KS43K10H1

  • Zoro # G2344711


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Contact Form
SPDT
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS43K10H1
Zoro #
G2344711
UPC #
785901347064
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Contact Form
SPDT
Action
Maintained/Maintained/Maintained
Operator Head Material
Brass
Cam
C
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
3
Bezel Color
Chrome
Key Removal
Any Position
Switch Operation @ Position A
OX
Contact Rating
10A @ 600V AC
Switch Operation @ Position B
OO
Switch Operation @ Position D
No Fourth Position
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
NEMA Contact Rating Designation
A600/Q600
Includes
Key
Switch Operation @ Position C
XO
IP Rating
IP66
Key Number
E10
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Device Short Name
K
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Position Information
3 positions
Operator Profile
black key operated knob, key switch
Product Certifications
CE || UL listed file E42259 CCN NKCR || CSA LR24590 class 3211 03
Device Presentation
complete product
Product Or Component Type
selector switch
Contacts Type And Composition
1 C/O
Cam Profile
3
Key Withdrawal Position
left, right and center
Switch Function @ 3rd Position
On
Switch Function @ 4th Position
No Fourth Position
Contact Block Material
Metal
Operator Head Color
Black
Number of Positions
3
Key Removal Position
Any Position
Operator Head Type
Keyed
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Includes Operator Key
Key Included
Hazardous Location Specification
Not Rated

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, SPDT Contact Form, Type of Operator Keyed, Color Chrome, Any Position Key Removal, Operator Head Material Brass, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP66, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B OO, Switch Operation @ Position C XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.