Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selectr Swtch, Potentionmeter

  • Mfr # ZB4BD922

  • Zoro # G7465114


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Potentionmeter
Action
Rotary
Cam
No Cam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BD922
Zoro #
G7465114
UPC #
785901354604
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Potentiometer
Basic Material
Metal
Type of Operator
Potentionmeter
Action
Rotary
Cam
No Cam
Operator Head Material
Plastic
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
Continuous
Bezel Material
Metal
Key Removal
No Key
Bezel Color
Chrome
Key Number
No Key
Standards
CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66
Series
XB4
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class I IEC 60536
Device Short Name
ZB4
Product Compatibility
for use with Ø 6.35 mm shaft
Operator Profile
knurled knob, with white)
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
DNV || CSA || LROS (Lloyds register of shipping) || GL || UL Listed || BV
Head Type
standard
Ik Degree Of Protection
IK03 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529
Device Presentation
basic element
Product Or Component Type
head + mounting base for potentiometer
Protective Treatment
TH
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Potentiometer, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, 22 mm Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.