Zoro Homepage

Non-Illuminated Annunciator, 22 mm, Black

  • Mfr # XB5KSB

  • Zoro # G7460503


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
22 mm
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, EN 50102, EN 60947-1, EN 60947-5-1, EN 60947-5-4, IEC 50102, IEC 60529, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5KSB
Zoro #
G7460503
UPC #
785901396192
Country of Origin
France

Dimensions

Size
22 mm
Height
29 mm
Width
29 mm
Depth
55 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Overall Height
1.14 in
Overall Width
1.14 in
Overall Depth
2.17 in

Description

Annunciator, 22 mm, Not Applicable, Type of Operator Annunciator, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, IP Rating IP40, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, EN 50102, EN 60947-1, EN 60947-5-1, EN 60947-5-4, IEC 50102, IEC 60529, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.