Zoro Homepage

Non-Illuminated Multihead Operator, 22 mm, Rectangular

  • Mfr # ZB4BA7121

  • Zoro # G4593355


product price: $40.95
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Black; (1) White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BA7121
Zoro #
G4593355
UPC #
785901437147
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Overall Height
1.97 in
Overall Width
1.18 in
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(1) Black; (1) White
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Includes
Black I on White Background and White O on Black Background
Legend
I, O
Legend/Background Color
Black/White, White/Black
Type of Operator
(2) Flush Buttons
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4X
Shape
Rectangular
Number of Heads
2
Bezel Material
Metal
Features
Emergency Stop
Series
XB4
Number of Operators
2
Product Certifications
UL Listed || CSA || LROS (Lloyds register of shipping) || GL || DNV || BV
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Operator Profile
2 flush push-buttons, black flush, O white) || white flush, I black)
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
basic element
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operators Description
white ''I'' - black ''O''
Mechanical Durability
1000000 cycles
Device Short Name
ZB4
Ik Degree Of Protection
IK06 IEC 50102
Product Or Component Type
head for double-headed push-button
Shape Of Signaling Unit Head
rectangular
Electrical Shock Protection Class
class I IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
standard
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Legend Color
Black/White
Product Type
Multihead Operators
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Legend Background Color
Black/White
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend I, O, Legend/Background Color Black/White, White/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.