Zoro Homepage

Non-Illuminated Multihead Operator, 22 mm, Rectangular

  • Mfr # ZB4BA7341

  • Zoro # G3558457


product price: $35.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BA7341
Zoro #
G3558457
UPC #
785901671077
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
1.97 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green; Red
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
(2) Flush Buttons
Legend/Background Color
White/Green, White/Red
IP Rating
IP66
Number of Heads
2
Shape
Rectangular
Includes
Head Only, No Blocks or Base
Legend
I, O
NEMA Rating
13, 4X
Bezel Material
Metal
Number of Operators
2
Features
Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact
Series
XB4
Legend Color
White
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
rectangular
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Ik Degree Of Protection
IK06 IEC 50102
Head Type
standard
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB4
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class I IEC 60536
Operators Description
green ''I'' - red ''O''
Product Or Component Type
head for double-headed push-button
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Product Certifications
DNV || UL Listed || CSA || GL || LROS (Lloyds register of shipping) || BV
Operator Profile
2 flush push-buttons, green flush, I white) || red flush, O white)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529
Mechanical Durability
1000000 cycles
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Product Type
Multihead Operators
Operating Temperature - Minimum
-40 Degrees F
Legend Background Color
Green/Red
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, Legend I, O, Legend/Background Color White/Green, White/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.