Zoro Homepage

Non-Illuminated Multihead Operator, 22 mm, Rectangular

  • Mfr # ZB4BA791

  • Zoro # G2363159


product price: $48.95
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BA791
Zoro #
G2363159
UPC #
03389119043717
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Height
1.97 in
Overall Depth
1.38 in
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Legend/Background Color
Black/Red
NEMA Rating
13, 4X
IP Rating
IP66, IP69K
Type of Operator
(1) Extended Button, (2) Flush Buttons
Shape
Rectangular
Legend
Stop
Number of Operators
3
Series
XB4
Features
Visually Distinct at a Distance, Snap-Fit Assembly, High Brightness
Legend Color
Black
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Legend Background Color
Red
Operating Temperature - Maximum
158 Degrees F
Bezel Material
Metal
Operator Material
Metal
Hazardous Location Specification
Not Rated
Product Type
Multihead Operators
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
UL Listed || DNV || CSA || GL || LROS (Lloyds register of shipping) || BV
Product Or Component Type
head for triple-headed push-button
Electrical Shock Protection Class
class I IEC 60536
Ik Degree Of Protection
IK06 IEC 50102
Operators Description
black pushes without cap - red ''STOP''
Ambient Air Temperature For Operation
-25-70°C
Ip Degree Of Protection
IP69 IEC 60529
Head Type
standard
Shape Of Signaling Unit Head
rectangular
Number of Heads
3
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Device Short Name
ZB4
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting
Operator Profile
red projecting, STOP white) || without cap, 2 flush - 1 central projecting STOP push-buttons
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Mechanical Durability
1000000 cycles

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Metal, Bezel Material Metal, NEMA Rating 13, 4X, IP Rating IP66, IP69K, Legend Stop, Legend/Background Color Black/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.