Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated

  • Mfr # ZB5AA7120

  • Zoro # G4613244


product price:  $33.49
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(2) White; Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AA7120
Zoro #
G4613244
UPC #
785901351641
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
30 mm
Mounting Diameter
22 mm
Cad Overall Height
50 mm
Cad Overall Depth
30 mm
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
1.97 in
Overall Width
1.18 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(2) White; Black
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
13, 4X
Shape
Rectangular
Number of Heads
2
Type of Operator
(2) Flush Buttons
IP Rating
IP66
Legend/Background Color
White/Black
Includes
White Background and Black Background Unmarked
Bezel Material
Plastic
Number of Operators
2
Series
XB5
Features
Withstands Harsh Environments
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Station Name
XALD 1 cut-out
Product Certifications
BV || CSA || LROS (Lloyds register of shipping) || GL || DNV || UL Listed
Operators Description
white unmarked - black unmarked
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting || SF2 2 single front mounting || SR2 2 single rear mounting
Ambient Air Temperature For Operation
-25-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP69K IEC 60529
Head Type
standard
Operator Profile
black flush, unmarked || white flush, unmarked, 2 flush push-buttons
Shape Of Signaling Unit Head
rectangular
Product Or Component Type
head for double-headed push-button
Mechanical Durability
1000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ik Degree Of Protection
IK03 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Electrical Shock Protection Class
class II IEC 60536
Device Presentation
basic element
Device Short Name
ZB5
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Operator Material
Plastic
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Product Type
Multihead Operators
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color White/Black, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.