Zoro Homepage

Non-Illuminated Multihead Operator, 22 mm, Rectangular

  • Mfr # ZB5AL7341

  • Zoro # G3540135


product price: $39.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Green; (1) Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AL7341
Zoro #
G3540135
UPC #
785901878117
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
30 mm
Mounting Diameter
22 mm
Cad Overall Depth
35 mm
Cad Overall Height
50 mm
Overall Height
1.97 in
Overall Depth
1.38 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(1) Green; (1) Red
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Legend
I, O
Legend/Background Color
White/Green, White/Red
Shape
Rectangular
NEMA Rating
13, 4X
IP Rating
IP66, IP67, IP69, IP69K
Type of Operator
(1) Extended Button, (1) Flush Button
Number of Heads
2
Bezel Material
Plastic
Series
XB5
Number of Operators
2
Legend Color
White
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Ip Degree Of Protection
IP66 IEC 60529 || IP69K IEC 60529
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
1 flush - 1 projecting push-buttons, green flush, I white) || red projecting, O white)
Protective Treatment
TH
Ik Degree Of Protection
IK03 IEC 50102
Head Type
standard
Product Certifications
GL || BV || LROS (Lloyds register of shipping) || CSA || DNV || UL Listed
Shape Of Signaling Unit Head
rectangular
Operators Description
green ''I'' - red ''O''
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Station Name
XALD 1 cut-out
Product Or Component Type
head for double-headed push-button
Mechanical Durability
1000000 cycles
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting || SF2 2 single front mounting || SR2 2 single rear mounting
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class II IEC 60536
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB5
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-25-70°C
Legend Background Color
Green/Red
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Product Type
Multihead Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Plastic, Bezel Material Plastic, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend I, O, Legend/Background Color White/Green, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.