This item is Discontinued.

Schneider Electric Extended Push Button Operator, 30 mm, 1NC, Red 9001SKR2RH6

Extended Push Button Operator, 30 mm, 1NC, Red (Discontinued)

  • Mfr # 9001SKR2RH6
  • Zoro # G3485982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR2RH6
Zoro #
G3485982
UPC #
785901042648
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
18 mo
Mounting Diameter
30 mm

Details

Item
Extended Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Type of Operator
Extended Button
Contact Form
1NC
Basic Material
Plastic
Number of Operators
1
Features
Finger-Safe Terminals
Contact Rating
10A @ 600V AC
IP Rating
IP66
Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
NEMA Contact Rating Designation
A600/Q600
Color
Red
Bezel
Corrosion Resistant Thermoplastic
Series
9001SK
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Plastic
Product Type
Push Button Operators
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Ip Degree Of Protection
IP66
Product Or Component Type
push-button
Operator Profile
recessed, red recessed
Contacts Type And Composition
1 NC
Device Short Name
9001SK
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Cap/Operator Or Lens Colour
red
Contact Operation
standard
Operator Additional Information
plastic guard
Device Presentation
complete product
Mechanical Durability
5000000 cycles

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.