Zoro Homepage
This item is Discontinued.
Schneider Electric Non-Illuminated Push Button, 30 mm, 1NC, Black 9001KR2BH6

Non-Illuminated Push Button, 30 mm, 1NC, Black (Discontinued)

  • Mfr # 9001KR2BH6
  • Zoro # G0286474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR2BH6
Zoro #
G0286474
UPC #
785901158646
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Type of Operator
Extended Button
Contact Form
1NC
Color
Black
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Extended Push Button Operator
Bezel Material
Chrome Plated Zinc Die Cast
Material
metal
Standards
CE, CSA, UL Listed
Basic Material
Metal
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66
Terminal Connection
Pressure Plate
Product Type
Push Button Operators
Operator Material
Metal
Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Push Button Style
Extended

Description

Extended Push Button Operator, 30 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.