This item is Discontinued.

Schneider Electric Mushroom Head Push Button, 30 mm, 2NO/2NC, Red 9001SKR16H2

Mushroom Head Push Button, 30 mm, 2NO/2NC, Red (Discontinued)

  • Mfr # 9001SKR16H2
  • Zoro # G6881043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR16H2
Zoro #
G6881043
UPC #
785901914228
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Mushroom Head Push Button
Push Button Style
Mushroom Head
Action
Maintained Push / Turn To Release
Head Color
Red
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Type of Operator
40mm Mushroom Head
NEMA Contact Rating Designation
A600/Q600
Basic Material
Plastic
Contact Form
2NO/2NC
Number of Operators
1
Color
Red
Contact Rating
10A @ 600V AC
IP Rating
IP66
Bezel
Corrosion Resistant Thermoplastic
Material
Plastic
Bezel Material
Thermoplastic
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Resistance Properties
Corrosion Resistant
Operator Material
Plastic

Description

Mushroom Head Push Button, 30 mm, Maintained Push / Turn To Release Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NO/2NC, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.