This item is Discontinued.

Schneider Electric Non-Illuminated Push Button, 30 mm, 1NO, Universal 9001SKR2UH5

Non-Illuminated Push Button, 30 mm, 1NO, Universal (Discontinued)

  • Mfr # 9001SKR2UH5
  • Zoro # G2656841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR2UH5
Zoro #
G2656841
UPC #
785901398691
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary Push
Head Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Type of Operator
Extended Button
Color
Universal
Contact Form
1NO
Bezel
Corrosion Resistant Thermoplastic
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Extended Push Button Operator
Bezel Material
Thermoplastic
NEMA Contact Rating Designation
A600/Q600
Material
Plastic
Features
Finger-Safe Terminals
Basic Material
Plastic
Terminal Connection
Pressure Plate
Standards
CE, CSA, UL Listed
IP Rating
IP66
Includes
Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Product Type
Push Button Operators
Resistance Properties
Corrosion Resistant
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Head Color
Black, Blue, Green, Orange, Red, White, Yellow
Push Button Style
Extended

Description

Extended Push Button Operator, 30 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Corrosion Resistant Thermoplastic, Color Universal, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Features Finger-Safe Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.