NPT 3W, 1Cv, Valvebody wIth Linkage, 24VAC, Ball, 20 Degrees to 250 Degrees F, 1/2" NPT Inlet Size

  • Mfr # VB-2313-500-9-3

  • Zoro # G7531960


original price:  $230.99 , new price: $207.99 , 9 percent off
new price:  $207.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
Valve Type
Ball
Ambient Temp. Range
20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB-2313-500-9-3
Zoro #
G7531960
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2" NPT
Outlet Size
1/2" NPT

Details

Coil Volts
24VAC
Valve Type
Ball
Ambient Temp. Range
20 Degrees to 250 Degrees F
Item
NPT 3W, 1Cv, Valvebody wIth Linkage
Max. Inlet Pressure
50 psi
Standards
ANSI Class IV

Description

Npt 3W 1Cv Valvebody,w/Link 1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.