Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Voltage Thermostat, 40 to 90F heating, 54 to 100F cooling, 30 V AC, 2C, 3H

  • Mfr # SE7652W5045

  • Zoro # G916126136


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Application
low voltage heat pump || staging equipment (RTU/HP)
Number of Cooling Stages
2
Number of Heating Stages
3
Temperature Control Range
40-90 °F heating || 54-100 °F cooling
Voltage
30 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE7652W5045
Zoro #
G916126136
UPC #
-
Country of Origin
Unknown

Details

Application
low voltage heat pump || staging equipment (RTU/HP)
Number of Cooling Stages
2
Number of Heating Stages
3
Temperature Control Range
40-90 °F heating || 54-100 °F cooling
Voltage
30 V AC
Item
Line Voltage Thermostat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.