Surface, Open Power Relay, Square, 40 A, 6 Pins, Screw

  • Mfr # 199AX-10

  • Zoro # G2773872

CAD Available

product price:  $47.99
/ea

Key Features

CAD Drawing
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
199AX-10
Zoro #
G2773872
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.25 in
Dimensions
2.25"H, 2.50"W, 2.43"D
Overall Depth
1.95 in
Body Width
2.5 in
Body Height
2.49 in
Body Depth
2.49 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
240V AC
Current Rating
40 A
Contact Form
DPST-NO
Contact Rating (AC)
15 A @ 120V, 40 A @ 300V, 5 A @ 480/600V
Contact Rating (DC)
40 A @ 28V
HP @ 240V
2
Power Consumption - Relay
10.0 VA
Features
Riveted Construction
Contact Material
Silver Alloy
Contact Amp Rating (Resistive)
40A @ 300VAC/28VDC
Hz - Electrical
50/60 Hz
Hz
50/60
Standards
CE Certified, CSA Certified, UL Listed
Number of Poles
2
HP @ 120V
2
Coil Rating
10.0VA, 4.0W
Maximum Operating Temperature
131 Degrees F
Electrical Operating Durability
50,000
Minimum Switching Current
1,000 mA
Response Time
30 msec
Weight
0.6
Dielectric Strength
1,500V AC Between Open Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Operating Current
15 A at 120V AC (Tungsten Filament), 40 A at 28V DC (Resistive Load), 40 A at 300V AC (Resistive Load), 5 A at 480V AC (Resistive Load), 5 A at 600V AC (Resistive Load)
Maximum Switching Voltage
600V AC
Coil Resistance
1,200 ohm
Horsepower @ 240V AC
2 hp
Power Consumption
4 W, 10 VA
Frequency
50/60 Hz
Horsepower @ 120V AC
2 hp
Series
199 Power Series
Compatible with Manufacturer Model Number
50-1289-P
Input Voltage
240V AC
Sealing
Open
Motor Rated
Yes
Minimum Operating Temperature
-67 Degrees F
CAD Available
Yes
Compatible Manufacturer Part Number
50-1289-P
Compatible Manufacturer Model Number
50-1289-P
Status Indicator
No Indicator
Cover Type
Open cover
Contact Composition
2 NO
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Wire Range
AWG 14
Motor Power HP
2 hp 120...600 V AC 50/60 Hz
Terminal Tightening Torque
10.62 to 15.05 lbf.in (1.2 to 1.7 N.m)
Power consumption in VA
10 VA AC
Voltage Range
0.85...1.1 Un AC/DC
Rated Operational Voltage
6...600 V AC 50-60 Hz; 6...250 V DC
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Product Certifications
UL Listed; CSA; CE
Ambient Air Temperature for Operation
-67 to 131°F (-55 to 55°C)
Power consumption in W
4 W DC
Type
Power, Open Style

Description

Open Power Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form DPST-NO, Current Rating 40 A, Electrical Connection Screw Terminal, Number of Pins 6, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 120V, 40 A @ 300V, 5 A @ 480/600V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Surface, Body Depth 2.49 in, Body Height 2.49 in, Body Width 2.5 in, Coil Resistance 1,200 ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.