Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Cam switch operating head, Harmony K1, K2, 22mm, plastic, 45x45mm plate, mat black legend, black handle
- Mfr # KAC1H
- Zoro # G300422998
product price:Â
$
39.29
/ea
Key Features
Length
35 mm
Compatibility Code
KAC
Rotary Handle Padlocking
without
Type Of Operator
Black handle 35 mm
Cad Overall Width
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KAC1H
- Zoro #
- G300422998
- UPC #
- -
- Country of Origin
- United States
- Item
- Operating head 45 x 45 mm - black color
- Compatibility Code
- KAC
- Rotary Handle Padlocking
- without
- Type Of Operator
- Black handle 35 mm
- Product Or Component Type
- cam switch operating head
- Component Name
- KAC
- Vibration Resistance
- 5 gn 10-150 Hz)IEC 68-2-6
- Ambient Air Temperature For Operation
- -25-55°C
- Shock Resistance
- 30 gn IEC 68-2-27
- Mechanical Durability
- 1000000 cycles
- Ambient Air Temperature For Storage
- -40-70°C
- Cam Switch Head Type
- with front plate 45 x 45 mm
- Protective Treatment
- TC
- Ip Degree Of Protection
- IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
- Product Compatibility
- front mounting bodies 12 and 20 A Ø 22 mm hole
- Presentation Of Legend
- with mat black
- Range of Product
- Harmony Series K
Dimensions
- Length
- 35 mm
- Cad Overall Width
- 45 mm
- Cad Overall Height
- 45 mm
- Cad Overall Depth
- 77 mm
Description
Operating head 45 x 45 mm - black color
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.