Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Cam switch operating head, Harmony K, 22mm, metal, circular, 29mm, key operated 90 Deg, Ronis 455
- Mfr # KAXZ1S191
- Zoro # G700422987
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Mechanical Durability
1000000 cycles
Shock Resistance
30 gn IEC 68-2-27
Vibration Resistance
5 gn 10-150 Hz)IEC 68-2-6
Ambient Air Temperature For Storage
-40-70°C
Rotary Handle Padlocking
without
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KAXZ1S191
- Zoro #
- G700422987
- UPC #
- -
- Country of Origin
- United States
- Item
- Operating head with bezel 0 28.5 mm,met
- Mechanical Durability
- 1000000 cycles
- Shock Resistance
- 30 gn IEC 68-2-27
- Vibration Resistance
- 5 gn 10-150 Hz)IEC 68-2-6
- Ambient Air Temperature For Storage
- -40-70°C
- Rotary Handle Padlocking
- without
- Product Or Component Type
- cam switch operating head
- Protective Treatment
- TC
- Type Of Operator
- key key 455
- Switching Angle
- 90°
- Cam Switch Head Type
- with bezel Ø 28.5 mm, metal
- Component Name
- KAX
- Product Compatibility
- front mounting bodies 12 and 20 A Ø 22 mm hole
- Ip Degree Of Protection
- IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
- Presentation Of Legend
- with mat black
- Ambient Air Temperature For Operation
- -25-55°C
- Compatibility Code
- KAX
- Range of Product
- Harmony Series K
Dimensions
- Cad Overall Width
- 29 mm
- Cad Overall Depth
- 21 mm
- Cad Overall Height
- 29 mm
Description
Operating head with bezel 0 28.5 mm,met
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.