Shop SCHNEIDER ELECTRIC

Contactors & Overload Relays

  • Mfr # LC1D09K7
  • Zoro # G624011434

product price: 
$
144.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Frequency
50 Hz
Phase
Three
Number of Poles
3
Series
Tesys Deca
Horsepower @ Three Phase - 480V AC
5 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC1D09K7
Zoro #
G624011434
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
1.77 in
Overall Height
3.15 in
Overall Depth
3.39 in

Details

Frequency
50 Hz
Phase
Three
Number of Poles
3
Item
IEC Magnetic Contactor
Series
Tesys Deca
Horsepower @ Three Phase - 480V AC
5 hp
Mounting Postion
Vertical
Horsepower @ Three Phase - 600V AC
60 hp
Includes Auxiliary Contacts
Yes
Coil Voltage
100V AC
Contactor Style
IEC
Auxiliary Contact Form
3NO
Horsepower @ Three Phase - 208V AC
20 hp
Horsepower @ Three Phase - 240V AC
25 hp
Full Load Current - Resistive
9 A
Horsepower @ Single Phase - 240V AC
Not Rated
Number of Normally Closed Main Contacts
0
Horsepower @ Single Phase - 120V AC
Not Rated
Number of Normally Open Main Contacts
3
Standards
CSA C22.2 No 14, CSA C22.2 No 60947-4-1, EN 60947-4-1, EN 60947-5-1, IEC 60335-1:Clause 30.2, IEC 60335-2-40:Annex JJ, IEC 60947-4-1, IEC 60947-5-1, UL 60335-2-40:Annex JJ, UL 60947-4-1
Terminal Connection Type
Screw Clamp Terminals
Reversing Capability
Non-Reversing
Auxiliary Contact Module Capacity
3
Mounting Style
DIN Rail, Plate

Description

IEC Magnetic Contactor, Auxiliary Contact Form 3NO, Coil Voltage 100V AC, Number of Poles 3, Full Load Current - Resistive 9 A, Reversing Capability Non-Reversing, Overall Height 3.15 in, Overall Width 1.77 in, Auxiliary Contact Module Capacity 3, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series Tesys Deca, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 25 hp, Horsepower @ Three Phase - 480V AC 5 hp, Phase Three

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.