Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Cam switch operating head, Harmony K1, K2, mounting hole 22mm, plastic head with bezel 29mm, metallic legend, black handle
- Mfr # KBA1H
- Zoro # G500422675
product price:Â
$
34.65
/ea
Key Features
Length
35 mm
Width
29 mm
Height
38 mm
Shock Resistance
30 gn IEC 68-2-27
Rotary Handle Padlocking
without
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBA1H
- Zoro #
- G500422675
- UPC #
- -
- Country of Origin
- United States
- Item
- Operating head with bezel 0 29 mm,plast
- Shock Resistance
- 30 gn IEC 68-2-27
- Rotary Handle Padlocking
- without
- Protective Treatment
- TC
- Product or Component Type
- cam switch operating head
- Range of Product
- Harmony Series K
- Type of Operator
- Black handle 35 mm
- Cam Switch Head Type
- with bezel Ø 29 mm, plastic with metallic finish
- Ambient Air Temperature For Storage
- -40-70°C
- Presentation of Legend
- with metallic
- Product Compatibility
- front mounting bodies 12 and 20 A Ø 22 mm hole
- Ip Degree of Protection
- IP65 conforming to IEC 529, IP65 conforming to NF C 20-010
- Component Name
- KBA
- Vibration Resistance
- 5 gn 10-150 Hz)IEC 68-2-6
- Ambient Air Temperature For Operation
- -25-55°C
- Compatibility Code
- KBA
- Mechanical Durability
- 1000000 cycles
- Ip Degree Of Protection
- IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
- Product Or Component Type
- cam switch operating head
- Presentation Of Legend
- with metallic
- Type Of Operator
- Black handle 35 mm
Dimensions
- Length
- 35 mm
- Width
- 29 mm
- Height
- 38 mm
- Cad Overall Height
- 38 mm
- Cad Overall Width
- 29 mm
- Cad Overall Depth
- 77 mm
Description
Operating head with bezel 0 29 mm,plast
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.