Zoro Homepage

Optimized Expansion, 5 Inputs, 9 Outputs

  • Mfr # TM171EO14R

  • Zoro # G3547802


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Power Required
100 to 240V AC/DC
Number of Inputs
5
Number of Outputs
9
For Use With
Dedicated to M171 optimized logic controllers
Features
California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171EO14R
Zoro #
G3547802
UPC #
606480752674
Country of Origin
Italy

Dimensions

Width
2.76 in
Height
3.4 in
Depth
2.43 in
Overall Depth
2.43 in
Overall Width
2.76 in
Overall Height
3.43 in

Details

Item
Optimized Expansion
Power Required
100 to 240V AC/DC
Number of Inputs
5
Number of Outputs
9
For Use With
Dedicated to M171 optimized logic controllers
Features
California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
Standards
EN/IEC 60730
Output Type
(4) Digital, (5) Analog
Product Type
Optimized Expansion
Sensor Power Supply
12-12 V DC 85 mA
Realtime Clock
built-in -10-55°C
Analogue Input Type
voltage 0 to 5 V ratiometric) || voltage 0 to 10 V || NTC temperature probe - 50 to 100°C 0.1°C || Pt 1000 temperature probe - 50 to 400°C 0.1°C || current 0 to 20 mA/4 to 20 mA || voltage 0 to 1 V
Analogue Output Number
2 voltage 0 to 10 V || 2 PWM/PPM 20 kHz, 12 V, 35 mA || 1 current 0 to 20 mA/4 to 20 mA
Upgradeability
Upgradeable through digital modules and upgraded components
Display type
Without Display
Discrete Output Number
1 relay outputs SPDT with independent common || 3 relay outputs SPST with same common
Input/Output Number
5 analog output || 4 digital output || 5 analog input
Ambient Air Temperature For Storage
-20-85°C
Pollution Degree
2
Mounting Support
DIN rail
Ip Degree Of Protection
IP20
Number Of Port
1 LAN expansion bus
Product Or Component Type
additional I/O module
Local Signalling
for programmable 1 LED (red) || for programmable 1 LED (yellow) || for programmable 1 LED (green)
Contacts Usage
volt-free contacts
Overvoltage Category
II
[Us] Rated Supply Voltage
100 to 240 V +/- 10 % AC/DC
Product Certifications
EAC || cURus || CSA || CE
Analogue Input Number
3 analog input NTC/Pt 1000 || 2 configurable
Ambient Air Temperature For Operation
-10-55°C UL 60730-1
Power Consumption In W
7 W
Discrete Input Logic
sink or source (positive/negative)
Product Specific Application
HVAC and pumping solution
Number Of Inputs/Outputs
14
Relative Humidity
10-90 % non-condensing
Discrete Output Current
2 A relay
Discrete Input Number
2
Compatible Product Type
Optimized Logic Controllers
Input Type
(5) Analog
Input Circuit Current - Minimum
4 mA
Compatible with Series
M171, M172
Output Circuit Current - Maximum
2 A
Compatible with Brand
Schneider
Input Circuit Voltage - Maximum
10 V
Mounting Style
DIN Rail
Output Circuit Voltage - Maximum
10 V
Input Circuit Voltage - Minimum
0 V
Output Circuit Voltage - Minimum
0 V
Input Circuit Current - Maximum
20 mA

Description

Optimized Expansion, Width 2.76 in, Depth 2.43 in, Number of Inputs 5, For Use With Dedicated to M171 optimized logic controllers, Number of Outputs 9, Power Required 100 to 240V AC/DC, Height 3.4 in, Product Type Input/Output Module, Mounting Style DIN Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.