Zoro Homepage

Optimized Expansion, 9 Inputs, 6 Outputs

  • Mfr # TM171EO15R

  • Zoro # G3547872


product price: $95.35
/ea
Sold in multiples of 6 for $572.10
Free Shipping & Returns

Key Features

Power Required
12 to 24V AC/DC
Number of Inputs
9
Number of Outputs
6
For Use With
Dedicated to M171 optimized logic controllers
Features
California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171EO15R
Zoro #
G3547872
UPC #
606480752681
Country of Origin
Italy

Dimensions

Height
4.3 in
Depth
2.43 in
Width
5.51 in
Overall Depth
2.43 in
Overall Width
5.51 in
Overall Height
4.33 in

Details

Item
Optimized Expansion
Power Required
12 to 24V AC/DC
Number of Inputs
9
Number of Outputs
6
For Use With
Dedicated to M171 optimized logic controllers
Features
California Proposition 65, EU RoHS Directive, Green Premium Product, Mercury free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
Standards
EN/IEC 60730
Output Type
(2) Analog, (4) Digital
Product Type
Optimized Expansion
Display type
Without Display
Ambient Air Temperature For Operation
-10-55°C UL 60730-1
Product Or Component Type
additional I/O module
Input/Output Number
3 analog input || 2 analog output || 6 digital input || 4 digital output
Ambient Air Temperature For Storage
-20-85°C
Analogue Output Number
1 PWM/PPM 20 kHz, 12 V, 35 mA || 2
Number Of Port
1 LAN expansion bus
Local Signalling
for programmable 1 LED (red) || for programmable 1 LED (yellow) || for programmable 1 LED (green)
Product Specific Application
HVAC and pumping solution
Relative Humidity
10-90 % non-condensing
Pollution Degree
2
Discrete Output Number
1 open collector || 3 relay outputs SPST with same common
Sensor Power Supply
12-12 V DC 85 mA
Analogue Input Number
3 analog input NTC
Power Consumption In W
18 W 24 to 48 V AC/DC
[Us] Rated Supply Voltage
12 to 24 V +/- 20 % AC/DC || 24 V +/- 20 % DC
Contacts Usage
volt-free contacts
Discrete Input Logic
sink or source (positive/negative)
Realtime Clock
built-in -10-55°C
Overvoltage Category
II
Discrete Input Number
6
Number Of Inputs/Outputs
15
Ip Degree Of Protection
IP20
Discrete Output Current
2 A relay
Upgradeability
Upgradeable through digital modules and upgraded components
Analogue Input Type
voltage 0 to 5 V ratiometric) || voltage 0 to 10 V || NTC temperature probe - 50 to 100°C 0.1°C || current 0 to 20 mA/4 to 20 mA || voltage 0 to 1 V
Product Certifications
cURus || EAC || CSA || CE
Output Circuit Current - Maximum
2 A
Compatible with Series
M171, M172
Output Circuit Voltage - Maximum
10 V
Input Circuit Current - Minimum
4 mA
Compatible Product Type
Optimized Logic Controllers
Input Circuit Current - Maximum
20 mA
Input Type
(3) Analog, (6) Digital
Input Circuit Voltage - Maximum
10 V
Input Circuit Voltage - Minimum
0 V
Output Circuit Voltage - Minimum
0 V
Compatible with Brand
Schneider

Description

Optimized Expansion, Width 5.51 in, Depth 2.43 in, Number of Inputs 9, For Use With Dedicated to M171 optimized logic controllers, Number of Outputs 6, Power Required 12 to 24V AC/DC, Height 4.3 in, Product Type Input/Output Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.