Zoro Homepage

Overload Module, 18 A, 110-240V AC/DC

  • Mfr # LUCC18FU

  • Zoro # G1772644


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Voltage
110-240V AC/110-220V DC
Phase
Single
Thermal Setting Range (A)
4.50 to 18.00
For Use With
LUxS32 Power Bases, Mfr. Series LUxB32
Sensing Method
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUCC18FU
Zoro #
G1772644
UPC #
785901223443
Country of Origin
France

Dimensions

Height
66 mm
Width
45 mm
Depth
60 mm

Details

Item
Overload Module
Voltage
110-240V AC/110-220V DC
Phase
Single
Thermal Setting Range (A)
4.50 to 18.00
For Use With
LUxS32 Power Bases, Mfr. Series LUxB32
Sensing Method
Electronic
Trip Class - Overload
10
Number of Poles
3
Standards
ASEFA, ATEX Compliant, CCC, CE, CSA, CSA C22.2, EAC, EN 60947-6-2, Green Premium RoHS/REACH, IEC 60947-6-2, UL Listed
Current Range
4.50 to 18.0A
Reset Type - Relay
Manual
Features
Earth Fault Protection
Trip Class
10
Compatible with Manufacturer Model Number
LU2B32FU, LU2B38FU, LUB32, LUB320, LUB38, LUB380
Coil Voltage
110-240V AC/DC
Maximum Voltage Rating
690V AC
Reset Type
Manual
Minimum Operating Temperature
-13 Degrees F
Minumum Rated Motor Current Adjustment
4.5 A
Terminal Connection Type
Wire Leads
Maximum Rated Motor Current Adjustment
18 A
Compatible with Series
TeSys Ultra
Maximum Operating Temperature
158 Degrees F
Compatible Manufacturer Part Number
LU2B32FU, LU2B38FU, LUB32, LUB320, LUB38, LUB380
Compatible Manufacturer Model Number
LU2B32FU, LU2B38FU, LUB32, LUB320, LUB38, LUB380
For Use With Mfr. Model Number
LU2B32FU, LU2B38FU, LUB32, LUB320, LUB38, LUB380
Utilisation Category
AC-43 || AC-44 || AC-41
Function Available
protection against phase failure and phase imbalance || manual reset || earth fault protection || protection against overload and short-circuit
Control Circuit Voltage Limits
88 to 264 V AC 110 to 240 V in operation || 88 to 242 V DC 110 to 220 V in operation || 55 V AC 110 to 240 V drop-out || 55 V DC 110 to 220 V drop-out
Product Name
TeSys Ultra
Load Type
single-phase motor
Protective Treatment
TH IEC 60068
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-6-2
Typical Current Consumption
280 mA 110 to 240 V AC I maximum while closing with LUB32 || 280 mA 110 to 240 V AC I maximum while closing with LUB38 || 280 mA 110 to 220 V DC I maximum while closing with LUB32 || 280 mA 110 to 220 V DC I maximum while closing with LUB38 || 25 mA 110 to 240 V AC I rms sealed with LUB32 || 25 mA 110 to 240 V AC I rms sealed with LUB38 || 25 mA 110 to 220 V DC I rms sealed with LUB32 || 25 mA 110 to 220 V DC I rms sealed with LUB38
[Uc] Control Circuit Voltage
110 to 240 V AC || 110 to 220 V DC
Resistance To Fast Transients
2 kV 3 serial link IEC 61000-4-4 || 4 kV 4 all circuits except for serial link IEC 61000-4-4
Heat Dissipation
3-3 W control circuit with LUB32 || 3-3 W control circuit with LUB38
Device Application
motor control || motor protection
Operating Time
35 ms opening with LUB32 control circuit || 35 ms opening with LUB38 control circuit || 50 ms closing with LUB32 control circuit || 50 ms closing with LUB38 control circuit
Resistance To Electrostatic Discharge
8 kV 3 in open air IEC 61000-4-2 || 8 kV 4 on contact IEC 61000-4-2
Device Short Name
LUCC
Product Specific Application
basic protection and advanced functions, communication
Reset
manual reset
Vibration Resistance
2 gn 5-300 Hz power poles open IEC 60068-2-6 || 4 gn 5-300 Hz power poles closed IEC 60068-2-6
[Ui] Rated Insulation Voltage
690 V IEC 60947-6-2 || 600 V UL 60947-4-1 || 600 V CSA C22.2 No 60947-4-1
Immunity To Voltage Dips
70 % / 500 ms IEC 61000-4-11
Motor Power Kw
4 kW 400 to 440 V AC 50/60 Hz 1 phase
Tripping Threshold
14.2 x Ir +/- 20 %
Fixing Mode
plug-in front face)
Ambient Air Temperature For Storage
-40-85°C
Immunity To Microbreaks
3 ms
Non-Dissipating Shock Wave
1 kV serial mode IEC 60947-6-2 || 2 kV common mode IEC 60947-6-2
Resistance To Radiated Fields
10 V/m 3 IEC 61000-4-3
Shock Resistance
10 gn power poles open IEC 60068-2-27 || 15 gn power poles closed IEC 60068-2-27
Compatibility Code
LUCC
Fire Resistance
960°C parts supporting live components IEC 60695-2-12 || 650°C IEC 60695-2-12
Safe Separation Of Circuit
400 V SELV between the control and auxiliary circuits IEC 60947-1 || 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
[Ue] Rated Operational Voltage
690 V AC
Operating Altitude
6561.68 ft (2000 m)
Network Frequency
40 to 60 Hz
Thermal Overload Class
class 10 40-60 Hz -25-55°C IEC 60947-6-2 || class 10 40-60 Hz -25-55°C UL 508
Product Or Component Type
advanced control unit
Product Certifications
CE || UL || CSA || CCC || EAC || ASEFA || ATEX || Marine
Product Compatibility
power base LUB32 || power base LUB38 || power base LUB320 || power base LUB380 || reversing contactor breaker LU2B32FU || reversing contactor breaker LU2B38FU
Ip Degree Of Protection
IP20 front panel and wired terminals IEC 60947-1 || IP20 other faces IEC 60947-1 || IP40 front panel outside connection zone IEC 60947-1
Immunity To Radioelectric Fields
10 V IEC 61000-4-6
Range
TeSys
Thermal Protection Adjustment Range
4.5-18 A
Compatible with Manufacturer Model No.
LU2B32FU, LU2B38FU, LUB32, LUB320, LUB38, LUB380
Compatible with Mfr. Model No.
LU2B32FU, LU2B38FU, LUB32, LUB320, LUB38, LUB380
For Use with Mfr Model Number
LU2B32FU, LU2B38FU, LUB32, LUB320, LUB38, LUB380
Compatible Pump Manufacturer Part Number
LU2B32FU, LU2B38FU, LUB32, LUB320, LUB38, LUB380
Compatible Mfr. Model Number
LU2B32FU, LU2B38FU, LUB32, LUB320, LUB38, LUB380

Description

Overload Module, Maximum Rated Motor Current Adjustment 18 A, Minumum Rated Motor Current Adjustment 4.5 A, Coil Voltage 110-240V AC/DC, Compatible with Series TeSys Ultra, Terminal Connection Type Wire Leads, Trip Class 10, Phase Single, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards ASEFA, ATEX Compliant, CCC, CE, CSA, CSA C22.2, EAC, EN 60947-6-2, Green Premium RoHS/REACH, IEC 60947-6-2, UL Listed, Compatible Grainger Part Number 5AB64, 5AB68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.