Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 0.16 A Min current, 0.25 A Max current, 690V AC

  • Mfr # LRD02

  • Zoro # G2571764


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.16 A
Maximum Overload Relay Current Setting
0.25 A
Trip Class
10A
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD02
Zoro #
G2571764
UPC #
785901206699
Country of Origin
France

Dimensions

Width
1.77
Body Height - Relay
3.62 in
Overall Height - Relay
3.62 in
Depth
2.75
Height
3.62"
Overall Height
2.6 in
Body Height
2.6 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
0.16 A
Maximum Overload Relay Current Setting
0.25 A
Trip Class
10A
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, GB/T 14048.5, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
Sensing Method
Bimetallic
For Use With
LC1D09 thru LC1D32 Contactor
Trip Class - Overload
10
Number of Poles
3
Use With - Contactors and Starters
Mfr. Series LC1D09 to LC1D32 Contactors
Features
Single Phase Sensitivity; Differential
Starter Type
IEC
Network Type
DC || AC
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Range
TeSys || TeSys Deca
Product Certifications
IEC || UL || CSA || CCC || EAC || BV || RINA || DNV-GL || LROS (Lloyds register of shipping) || ATEX INERIS || UKCA
Ambient Air Temperature For Storage
-60-70°C
Product Or Component Type
differential thermal overload relay
Network Frequency
0 to 400 Hz
Connections - Terminals
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit screw clamp terminals 1 1.5-10 mm² flexible without cable end || power circuit screw clamp terminals 1 1-4 mm² flexible with cable end || power circuit screw clamp terminals 1 1-6 mm² solid without cable end
Mechanical Robustness
vibrations6 Gn IEC 60068-2-6 || shocks15 Gn for 11 ms IEC 60068-2-7
Product Compatibility
LC1D25 || LC1D38 || LC1D12 || LC1D09 || LC1D18 || LC1D32
Product Name
TeSys LRD || TeSys Deca
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Permissible Current
3 A 120 V AC-15 signalling circuit || 0.22 A 125 V DC-13 signalling circuit
Thermal Protection Adjustment Range
0.16-0.25 A
Control Type
Red push-button stop || Blue push-button reset
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Device Short Name
LRD
Flame Retardance
V1 conforming to UL 94
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 1.7 N.m screw clamp terminals
Climatic Withstand
IACS E10
Thermal Overload Class
class 10A IEC 60947-4-1
Relay Application
motor protection
Maximum Operating Temperature
140 Degrees F
Terminal Connection Type
Screw Clamp Terminals
Relay Style
IEC
Mounting Style
Direct To Contactor
IP Rating
IP20
Reset Type
Auto, Manual
Minimum Operating Temperature
-4 Degrees F
Compatible with Series
TeSys Deca
Rated Insulation Voltage
power circuit 600 V CSA || power circuit 600 V UL || power circuit 690 V IEC 60947-4-1
Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Conventional Free Air Thermal Current
5 A signalling circuit
Trip Clss
10A

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.25 A, Minimum Overload Relay Current Setting 0.16 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.