Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 12 A Min current, 18 A Max current

  • Mfr # LRD318

  • Zoro # G0862465


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
12:00 AM
Maximum Overload Relay Current Setting
18 A
Trip Class
10A
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD318
Zoro #
G0862465
UPC #
785901811596
Country of Origin
France

Dimensions

Width
55 mm
Height
70 mm
Depth
123 mm

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
12:00 AM
Maximum Overload Relay Current Setting
18 A
Trip Class
10A
Overload Protection Type
Thermal
Standards
EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Thermal Protection Adjustment Range
12-18 A
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 5 N.m EverLink BTR screw connectors
Connections - Terminals
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit EverLink BTR screw connectors 1 1-35 mm² flexible without cable end || power circuit EverLink BTR screw connectors 1 1-35 mm² flexible with cable end || power circuit EverLink BTR screw connectors 1 1-35 mm² solid without cable end
Permissible Current
0.95 A 380 V AC-15 signalling circuit || 0.06 A 440 V DC-13 signalling circuit
Device Short Name
LRD
Relay Application
motor protection
Ambient Air Temperature For Storage
-60-70°C
Network Type
DC || AC
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Product Compatibility
LC1D40A || LC1D50A || LC1D65A
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Product Or Component Type
differential thermal overload relay
Thermal Overload Class
class 10A IEC 60947-4-1
Control Type
Red push-button stop || Blue push-button reset
Product Name
TeSys LRD || TeSys Deca
Climatic Withstand
IACS E10
Product Certifications
IEC || UL || CSA || CCC || EAC || DNV-GL || RMRS || EU-RO MR || LROS (Lloyds register of shipping) || ATEX INERIS || UKCA
Range
TeSys || TeSys Deca
Network Frequency
0 to 400 Hz
Mechanical Robustness
shocks15 Gn for 11 ms IEC 60068-2-7 || vibrations4 gn IEC 60068-2-6
Flame Retardance
V1 conforming to UL 94
Rated Insulation Voltage
Power circuit 600 V CSA; Power circuit 600 V UL; Power circuit 690 V IEC 60947-4-1
Conventional Free Air Thermal Current
5 A signalling circuit
Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Mounting Style
plate, with specific accessories || rail, with specific accessories || under contactor
IP Rating
IP20
Trip Clss
10A
Maximum Voltage Rating
690V AC

Description

1218A Class 10 Olr W/ Everlink Power Ter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.