Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay Mounting Kit, D-Line

  • Mfr # LAD7B106

  • Zoro # G2853051


product price: $13.39
/ea

Key Features

Overload Protection Type
Thermal
For Use With
Square Series D, K, and F Overload Relays;LR3D01 to D35 and LRD01 to 35
Type
D-Line
Includes
Screws
Height
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD7B106
Zoro #
G2853051
UPC #
785901655787
Country of Origin
Czechia

Dimensions

Height
85 mm
Width
45 mm
Depth
80 mm

Details

Item
Thermal Overload Relay Mounting Kit
Overload Protection Type
Thermal
For Use With
Square Series D, K, and F Overload Relays;LR3D01 to D35 and LRD01 to 35
Type
D-Line
Includes
Screws
Accessory Type
Terminal Block
Connections - Terminals
screw terminals for lug
Accessory / Separate Part Category
connection accessory
Product Compatibility
LRD01 to 35 || LR3D01 to D35
Range
TeSys
Device Short Name
LAD
Product Or Component Type
terminal block
Compatible with Series
LR3D01 to D35, LRD01 to D35, TeSys LRD

Description

Terminal Block, Accessory Type Terminal Block, Includes Screws, Compatible with Series LR3D01 to D35, LRD01 to D35, TeSys LRD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.