Shop All Overload Relays
Schneider Electric
Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V
Mfr # LRD08
Zoro # G2785282
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 2.50 to 4.00A
- Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range 2.5 to 4.0A
- Width 1.77"
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LRD08
- Zoro # G2785282
- UPC # 785901206750
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.62" |
Depth | 2.75" |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 3.62 in |
Body Height - Relay | 3.62 in |
Body Depth - Relay | 2.75 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Overall Height | 2.6 in |
Body Depth | 2.76 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 4 A, Minimum Overload Relay Current Setting 2.5 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 250V (HBL330P6W)
- GAMPAK 49921 0.75 in. EMT 1 Hole Strap (3181088)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 40ft (RVA1557)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN40F7)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- Schneider Electric Overload Relays