KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Manager, Modbus, 100-240VAC, 5-100A

SCHNEIDER ELECTRIC| Zoro #: G2279444| Mfr #: LTMR100MFM

$633.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.58"
Current Range: 5 to 100A
Operating Voltage: 690VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279444 Mfr #: LTMR100MFM
Width: 3.58"Current Range: 5 to 100A
Operating Voltage: 690VACItem: Motor Management System
For Use With: Short Circuit Protection And A ContactorDepth: 4.82"
Interface: ModbusHeight: 2.4"
Control Voltage: 100 to 240VACStandards: IEC/UL/CSA
Country of Origin (subject to change): China

Description

Motor Management System, Current Range 5 to 100A, Operating Voltage 690VAC, Width 3.58 In., Height 2.4 In., Depth 4.82 In., Interface Modbus, Control Voltage 100 to 240VAC, For Use With Short Circuit Protection And A Contactor, Standards IEC/UL/CSA

Reviews