Padlock Attachment, F/30mm Push Buttons
Mfr # 9001K97
Zoro # G3305294
product price: $43.39
/eaKey Features
Color
Transparent
For Use With
Non-Illuminated Push Buttons
Size
30 mm
Panel Cutout Diameter
30 mm
Compatible Product Type
Non-Illuminated Push Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001K97
Zoro #
G3305294
UPC #
785901017769
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Padlock Attachment
Color
Transparent
For Use With
Non-Illuminated Push Buttons
Compatible Product Type
Non-Illuminated Push Buttons
Compatible with Series
9001K, 9001SK
Description
Padlock Attachment, Holds Non Illuminated Pushbuttons Type K and SK in Depressed Position only When Padlocked, 33 Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.