Padlock Attachment, F/Selector Switch
Mfr # 9001K7
Zoro # G0935961
product price: $41.69
/eaKey Features
Material
Metal
Color
Transparent
Size
30 mm
For Use With
Selector Switch
Accessory / Separate Part Destination
selector switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001K7
Zoro #
G0935961
UPC #
785901320371
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Padlock Attachment
Material
Metal
Color
Transparent
For Use With
Selector Switch
Accessory / Separate Part Destination
selector switch
Product Or Component Type
padlocking device
Accessory / Separate Part Category
spare parts
Accessory / Separate Part Type
padlock attachment
Accessory / Separate Part Designation
padlock attachment for selector switch
Compatible Product Type
Selector Switches
Compatible with Series
9001K, 9001SK
Description
Padlock Attachment, Selector Switch Cover Type Attachment, Can Be Padlocked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.