Shop SCHNEIDER ELECTRIC

Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3.60min, 24V DC

  • Mfr # XB5DTB25
  • Zoro # G600905320

product price: 
$
44.69
/ea

Key Features

Thickness
1-6 mm
Height
62 mm
Standards
UL 508, IEC 61812-1
[Us] Rated Supply Voltage
24 V DC
Tightening Torque
0.5 N.m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5DTB25
Zoro #
G600905320
UPC #
-
Country of Origin
France

Dimensions

Thickness
1-6 mm
Height
62 mm
Mounting Diameter
22 mm
Diameter
29 mm

Details

Item
Panel mounted timer monofunction,plasti
Standards
UL 508, IEC 61812-1
[Us] Rated Supply Voltage
24 V DC
Tightening Torque
0.5 N.m
Voltage Drift
+/- 0.2 %/V
Disturbance Radiated/Conducted
class B EN 50022
Output Short-Circuit Protection
yes
Power Consumption In W
1 W
Ambient Air Temperature For Operation
-20-60°C
Device Presentation
monolithic product
Time Delay Range
3...60 min
Overvoltage Category
class 3 IEC 60536, class 3 IEC 60664-1
Protection Type
reverse polarity protection, overvoltage protection
Maximum Voltage Drop
3 V
Dielectric Strength
1500 V IEC 61812-1
Immunity To Radioelectric Fields
10 V level 3 IEC 61000-4-6
Surge Withstand
1 kV, level 2 IEC 61000-4-5
Range of Product
Harmony XB5
Supply Voltage Limits
16.8-31.2 V DC
Connections - Terminals
screw terminals 1 x 4 mm² IEC 60947-1, screw terminals 1 x 2.5 mm² IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1, 4 kV IEC 60664-1
Shock Resistance
+/- 15 gn 11 ms 6 shocks on each axis)IEC 60068-2-27
Fixing Collar Material
plastic
Line Rated Current
200 mA at 20°C( derating 1.5 mA per°C)
Ip Degree of Protection
IP65 front: conforming to IEC 60529, IP20 back: conforming to IEC 60529
Temperature Drift
+/- 0.05 %/°C
Output Type
open collector PNP
Time Delay Type
A
Vibration Resistance
0.15 mm 10-60 Hz)IEC 60068-2-6, 2 gn 60-150 Hz)IEC 60068-2-6
Resistance To Electromagnetic Fields
10 V/m 80 MHz...1 GHz level 3 IEC 61000-4-3, 3 V/m 1.4...2 GHz level 2 IEC 61000-4-3, 1 V/m 2...2.7 GHz level 1 IEC 61000-4-3
Electromagnetic Compatibility
electrostatic discharge 6 kV level 3 conforming to IEC 61000-4-2, electromagnetic emission class B conforming to IEC 55011
Temporary Permissible Current
10 A 0.01 s
Shape of Signaling Unit Head
round
Resistance To Fast Transients
2 kV level 3 IEC 61000-4-4
Setting Accuracy of Time Delay
+/- 10 % of full scale 25°C IEC 61812-1
Product or Component Type
timer
Reset Time
5 ms after time delay on de-energisation, 7 ms during time delay on de-energisation
[Ui] Rated Insulation Voltage
50 V IEC 60947-1, 50 V IEC 60664-1
Pollution Degree
3 IEC 60664-1
Ambient Air Temperature For Storage
-20-80°C
Bezel Material
plastic
Minimum Switching Current
10 mA
Maximum Residual Current
0.1 mA
Local Signalling
LED green, flashing timing in progress, LED, steady no timing in progress and output relay energised
Repeat Accuracy
+/- 0.5 %
Shape Of Signaling Unit Head
round
Product Or Component Type
timer
Setting Accuracy Of Time Delay
+/- 10 % of full scale 25°C EN/IEC 61812-1
Ip Degree Of Protection
front IP65 IEC 60529 || back IP20 IEC 60529
Product Certifications
UL Listed || CE

Description

Panel mounted timer monofunction,plasti

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.