Zoro Homepage

Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A

  • Mfr # XB5PUSB3

  • Zoro # G0860402


product price: $37.99
/ea

Key Features

Height
28 mm
Depth
44 mm
Standards
USB 3.0
Width
28 mm
Minimum Number of Matings
1500 cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5PUSB3
Zoro #
G0860402
UPC #
-
Country of Origin
Germany

Dimensions

Height
28 mm
Depth
44 mm
Width
28 mm
Thickness
6-6 mm without protection cover, 1.5-5 mm with protection cover plastic, 1.5-5 mm with protection cover rigid plastic, 1.5-2.5 mm with protection cover metal
Mounting Diameter
22 mm

Details

Item
Plastic Usb 3.0 Type A Port,22mm
Standards
USB 3.0
Minimum Number of Matings
1500 cycles
Vibration Resistance
5.35 gn15 min per axis
Product or Component Type
panel mounted USB port
Ambient Air Temperature For Operation
-40-70°C
Fixing Collar Material
plastic
Tightening Torque
1.5 N.m
Device Short Name
XB5P
Bezel Material
plastic
Ip Degree of Protection
IP20 front: conforming to IEC 60529, IP20 back: conforming to IEC 60529
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XB5
Integrated Connection Type
USB 3.0 type A
Shock Resistance
30 gn 11 ms 3 chocks in each direction X, Y and Z

Description

Plastic Usb 3.0 Type A Port,22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.