Panelboards & Load Centers
- Mfr # HCJ3291WP
- Zoro # G023550633
product price:Â
$
5,992.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
9.5 in
Width
32 in
Mounting Style
Surface
NEMA Rating
1, 3R
For Use With
I-Line Power Distribution Panelboards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCJ3291WP
- Zoro #
- G023550633
- UPC #
- 785901492788
- Country of Origin
- Mexico
Dimensions
- Depth
- 9.5 in
- Width
- 32 in
- Length
- 91 in
Details
- Item
- Panelboards & Load Centers
- Mounting Style
- Surface
- NEMA Rating
- 1, 3R
- For Use With
- I-Line Power Distribution Panelboards
- Includes
- Cover
- Amps
- 800 A
- Compatible Product Type
- I-Line Power Distribution Panelboards
Description
Panelboards & Load Centers, Amps 800 A, Mounting Style Surface, For Use With I-Line Power Distribution Panelboards, NEMA Rating 1, 3R, Compatible Enclosure Box Not Applicable, Length 91 in, Width 32 in, Depth 9.5 in, Includes Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.